Siemon MX-SMZ1-80 Surface Mount Box, Surface Mount, 1 Port, Ivory, Yes, TERA Module, Z-MAX Module | Graybar Store
     
Siemon - Surface Mount Box, Surface Mount, 1 Port, Ivory, Yes, TERA Module, Z-MAX Module - MX-SMZ1-80
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Surface Mount, 1 Port, Ivory, Yes, TERA Module, Z-MAX Module

    Manufacturer: Siemon
    Manufacturer #: MX-SMZ1-80
    SKU: 25644509
    $4.34
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Ivory
    Labels:Yes
    Jack Type:TERA Module, Z-MAX Module
    Use With:Z-MAX Modules, TERA Modules, or LC/SC Duplex Fiber Adapters
    Part Number:MX-SMZ1-80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SMZ1-80
    • Color Ivory
    • Jack Type TERA Module, Z-MAX Module
    • Part Number MX-SMZ1-80
    • No. of Ports 1
    • Labels Yes
    • Mounting Surface Mount
    • Use With Z-MAX Modules, TERA Modules, or LC/SC Duplex Fiber Adapters
    • ECCN EAR99
    Product Overview:
    Surface Mount Box, Surface Mount, 1, Ivory, Yes, TERA Module, Z-MAX Module