Siemon MX-SM4-25 Surface Mount Box, Surface Mount, 4 Port, White, Yes, MAX Module | Graybar Store
     
Siemon - Surface Mount Box, Surface Mount, 4 Port, White, Yes, MAX Module - MX-SM4-25
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Surface Mount, 4 Port, White, Yes, MAX Module

    Manufacturer: Siemon
    Manufacturer #: MX-SM4-25
    SKU: 25676667
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Labels:Yes
    Jack Type:MAX Module
    Use With:All Standard MAX Modules and SC and LC Fiber Adapters
    Part Number:MX-SM4-25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM4-25
    • Color White
    • Jack Type MAX Module
    • Part Number MX-SM4-25
    • Type Surface Mount Box
    • No. of Ports 4
    • Labels Yes
    • Mounting Surface Mount
    • Use With All Standard MAX Modules and SC and LC Fiber Adapters
    • ECCN EAR99
    Product Overview:
    Surface Mount Box, Surface Mount, 4, White, Yes, MAX Module, All Standard MAX Modules and SC and LC Fiber Adapters, MX-SM4-25