Siemon MX-SM1-04 Surface Mount Box, Surface Mount, 1 Port, Grey, MAX Module | Graybar Store
     
Siemon - Surface Mount Box, Surface Mount, 1 Port, Grey, MAX Module - MX-SM1-04
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Surface Mount, 1 Port, Grey, MAX Module

    Manufacturer: Siemon
    Manufacturer #: MX-SM1-04
    SKU: 25699656
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Grey
    Jack Type:MAX Module
    Use With:All Standard MAX Modules and SC and LC Fiber Adapters
    Part Number:MX-SM1-04
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-SM1-04
    • Color Grey
    • Jack Type MAX Module
    • Part Number MX-SM1-04
    • Type Surface Mount Box
    • No. of Ports 1
    • Mounting Surface Mount
    • Use With All Standard MAX Modules and SC and LC Fiber Adapters
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface Mount Box, Surface Mount, 1, Grey, MAX Module, All Standard MAX Modules and SC and LC Fiber Adapters, MX-SM1-04