Siemon MX-PNL-72 Copper Patch Panels, Cabinet, Rack, 19 inches Relay Rack or Cabinet, Black, 72 Port, 2 RU | Graybar Store
     
Siemon - Copper Patch Panels, Cabinet, Rack, 19 inches Relay Rack or Cabinet, Black, 72 Port, 2 RU - MX-PNL-72
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Cabinet, Rack, 19 inches Relay Rack or Cabinet, Black, 72 Port, 2 RU

    Manufacturer: Siemon
    Manufacturer #: MX-PNL-72
    SKU: 22086114
    $67.90
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:72
    Rack Units:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-PNL-72
    • Termination Style 19 in. Relay Rack or Cabinet
    • No. of Ports 72
    • Rack Units 2
    • UNSPSC 43223309
    • Mounting Cabinet, Rack Mount
    • Panel Color Black
    • ECCN EAR99
    Product Overview:
    Cat 6A, Cabinet, Rack, 19 in Relay Rack or Cabinet, Black, 72, 2