Siemon MX-PNL-24-005 Copper Patch Panels, Cabinet, Rack, 19 inches Relay Rack or Cabinet, Black, 24 Port, 1 RU | Graybar Store
     
Siemon - Copper Patch Panels, Cabinet, Rack, 19 inches Relay Rack or Cabinet, Black, 24 Port, 1 RU - MX-PNL-24-005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Cabinet, Rack, 19 inches Relay Rack or Cabinet, Black, 24 Port, 1 RU

    Manufacturer: Siemon
    Manufacturer #: MX-PNL-24-005
    SKU: 25258078
    $227.87
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-PNL-24-005
    • Termination Style 19 in. Relay Rack or Cabinet
    • No. of Ports 24
    • Rack Units 1
    • Mounting Cabinet, Rack Mount
    • Panel Color Black
    • ECCN EAR99
    Product Overview:
    Cat 6A, Cabinet, Rack, 19 in Relay Rack or Cabinet, Black, 24, 1