Siemon MX-HFP-03-02 MAX Australian/Italian Faceplate, 3 Port, White, One Gang Bracket, Yes, MAX Module | Graybar Store
     
Siemon - MAX Australian/Italian Faceplate, 3 Port, White, One Gang Bracket, Yes, MAX Module - MX-HFP-03-02
+ / - Hover over image to Zoom
Other Views

    MAX Australian/Italian Faceplate, 3 Port, White, One Gang Bracket, Yes, MAX Module

    Manufacturer: Siemon
    Manufacturer #: MX-HFP-03-02
    SKU: 25191137
    $3.12
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:MAX Module
    Use With:Three MAX Modules
    Part Number:MX-HFP-03-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-HFP-03-02
    • Bracket Size One Gang
    • Color White
    • Jack Type MAX Module
    • Part Number MX-HFP-03-02
    • Type MAX Australian/Italian Faceplate
    • No. of Ports 3
    • Labels Yes
    • Use With Three MAX Modules
    • ECCN EAR99
    Product Overview:
    MAX Australian/Italian Faceplate, 3, White, One Gang, Yes, MAX Module, Three MAX Modules, MX-HFP-03-02