Siemon MX-FP-S-06-005 MAX Modular Faceplate, Screw Mount, 6 Port, One Gang Bracket, Yes, Z-MAX UTP Outlets | Graybar Store
     
Siemon - MAX Modular Faceplate, Screw Mount, 6 Port, One Gang Bracket, Yes, Z-MAX UTP Outlets - MX-FP-S-06-005
+ / - Hover over image to Zoom
Other Views

    MAX Modular Faceplate, Screw Mount, 6 Port, One Gang Bracket, Yes, Z-MAX UTP Outlets

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-06-005
    SKU: 25044943
    $37.61
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Z-MAX UTP Outlets
    Use With:MAX Modules and Z-MAX Shielded Outlets
    Part Number:MX-FP-S-06-005
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-06-005
    • Bracket Size One Gang
    • Jack Type Z-MAX UTP Outlets
    • Part Number MX-FP-S-06-005
    • Type MAX Modular Faceplate
    • No. of Ports 6
    • UNSPSC 43191600
    • Labels Yes
    • Mounting Screw Mount
    • Use With MAX Modules and Z-MAX Shielded Outlets
    • ECCN EAR99
    Product Overview:
    MAX Modular Faceplate, Screw Mount, 6, One Gang, Yes, Z-MAX UTP Outlets, MAX Modules and Z-MAX Shielded Outlets, MX-FP-S-06-005