Siemon MX-FP-S-03-60 MAX Modular Faceplate, Screw Mount, 3 Port, Brown, One Gang Bracket, Yes, Z-MAX UTP Outlets | Graybar Store
     
Siemon - MAX Modular Faceplate, Screw Mount, 3 Port, Brown, One Gang Bracket, Yes, Z-MAX UTP Outlets - MX-FP-S-03-60
+ / - Hover over image to Zoom
Other Views

    MAX Modular Faceplate, Screw Mount, 3 Port, Brown, One Gang Bracket, Yes, Z-MAX UTP Outlets

    Manufacturer: Siemon
    Manufacturer #: MX-FP-S-03-60
    SKU: 25478343
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
    Color:Brown
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:Z-MAX UTP Outlets
    Use With:MAX Modules and Z-MAX Shielded Outlets
    Part Number:MX-FP-S-03-60
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-S-03-60
    • Bracket Size One Gang
    • Color Brown
    • Jack Type Z-MAX UTP Outlets
    • Part Number MX-FP-S-03-60
    • Type MAX Modular Faceplate
    • No. of Ports 3
    • Labels Yes
    • Mounting Screw Mount
    • Use With MAX Modules and Z-MAX Shielded Outlets
    • ECCN EAR99
    Product Overview:
    MAX Modular Faceplate, Screw Mount, 3, Brown, One Gang, Yes, Z-MAX UTP Outlets, MAX Modules and Z-MAX Shielded Outlets