Siemon MX-FP-D-12-SS-L MAX Faceplate, Stainless Steel, Screw Mount, 12 Port, Two Gang Bracket, Yes, Flat and Angled Max Module | Graybar Store
     
Siemon - MAX Faceplate, Stainless Steel, Screw Mount, 12 Port, Two Gang Bracket, Yes, Flat and Angled Max Module - MX-FP-D-12-SS-L
+ / - Hover over image to Zoom
Other Views

    MAX Faceplate, Stainless Steel, Screw Mount, 12 Port, Two Gang Bracket, Yes, Flat and Angled Max Module

    Manufacturer: Siemon
    Manufacturer #: MX-FP-D-12-SS-L
    SKU: 25194617
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:12
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:Flat and Angled Max Module
    Use With:Flat and Angled Max Module
    Part Number:MX-FP-D-12-SS-L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-D-12-SS-L
    • Bracket Size Two Gang
    • Jack Type Flat and Angled Max Module
    • Part Number MX-FP-D-12-SS-L
    • Type MAX Faceplate
    • No. of Ports 12
    • Labels Yes
    • Made Of Stainless Steel
    • Mounting Screw Mount
    • Use With Flat and Angled Max Module
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Stainless Steel, Screw Mount, 12, Two Gang, Yes, Flat and Angled Max Module, MX-FP-D-12-SS-L