Siemon MX-F-SC-02 Fiber Adapter Module, Flat, SC, 2, Multimode, White | Graybar Store
     
Siemon - Fiber Adapter Module, Flat, SC, 2, Multimode, White - MX-F-SC-02
+ / - Hover over image to Zoom
Other Views

    Fiber Adapter Module, Flat, SC, 2, Multimode, White

    Manufacturer: Siemon
    Manufacturer #: MX-F-SC-02
    SKU: 96085554
    $18.42
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:2
    Fiber Category:Multimode
    Color:White
    Adapter Housing Color:White
    No. of Adapters:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-F-SC-02
    • Color White
    • Connector Type SC
    • UNSPSC 43223300
    • Adapter Housing Color White
    • Fiber Category Multimode
    • Fiber Count 2
    • No. of Adapters 1
    • ECCN EAR99
    Product Overview:
    SC, 2, Multimode, White, 1