Siemon MX-BFP-S-01-02 British Faceplate, Screw Mount, 1 Port, White, One Gang Bracket, Yes, MAX Module | Graybar Store
     
Siemon - British Faceplate, Screw Mount, 1 Port, White, One Gang Bracket, Yes, MAX Module - MX-BFP-S-01-02
+ / - Hover over image to Zoom
Other Views

    British Faceplate, Screw Mount, 1 Port, White, One Gang Bracket, Yes, MAX Module

    Manufacturer: Siemon
    Manufacturer #: MX-BFP-S-01-02
    SKU: 98303218
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:MAX Module
    Use With:Z-MAX, MAX or TERA Outlet
    Part Number:MX-BFP-S-01-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-BFP-S-01-02
    • Bracket Size One Gang
    • Color White
    • Jack Type MAX Module
    • Part Number MX-BFP-S-01-02
    • Type British Faceplate
    • No. of Ports 1
    • Labels Yes
    • Mounting Screw Mount
    • Use With Z-MAX, MAX or TERA Outlet
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    British Faceplate, Screw Mount, 1, White, One Gang, Yes, MAX Module, Z-MAX, MAX or TERA Outlet, MX-BFP-S-01-02