3M MW-1/2-48 IN-BLACK-12 PCS Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Black - MW-1/2-48 IN-BLACK-12 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Black

    Manufacturer: 3M
    Manufacturer #: MW-1/2-48 IN-BLACK-12 PCS
    SKU: 25439745
    $12.79
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:0.195 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MW-1/2-48 IN-BLACK-12 PCS
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.195 in. I.D.
    Product Overview:
    1/2, 2.5:1 Thin Wall+Adhesive, 48" Black, 12 Pcs
    1/2, 2.5:1 Thin Wall+Adhesive, 48" Black, 12 Pcs