Burndy BIBD44 Multiple Tap Connector | Graybar Store
Burndy - Multiple Tap Connector - BIBD44
+ / - Hover over image to Zoom
Other Views

    Multiple Tap Connector

    Manufacturer: Burndy
    Manufacturer #: BIBD44
    SKU: 99508571
    $34.10
    Checking Pricing
         
    No. of Ports:4
    Wire Size:4 to 14 AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BIBD44
    • No. of Ports 4
    • UNSPSC 39121427
    • Insulation Material Plastisol
    • Stud Size (Inches) 1/4
    Product Overview:
    UNITAP™ Multiple Tap Connector, Aluminum, Wire Size: 4 to 14 AWG, Plastisol, No. of Ports: 4