Allen Tel Multimode OM2 Duplex LC to ST Fiber Optic Cable | Graybar Store
     
Allen Tel - Multimode OM2 Duplex LC to ST Fiber Optic Cable
+ / - Hover over image to Zoom
Other Views

    Multimode OM2 Duplex LC to ST Fiber Optic Cable

    Manufacturer: Allen Tel
    Items sold in feet or each.
         

    This multimode duplex OM2 fiber optic cable exceed industry standards. It comes in a blue jacket, and is available in standard or custom lengths.

    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers
    • Manufacturer Allen Tel
    • Connector Configuration LC to ST
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM2
    • Jacket Color Blue
    • UNSPSC 43223326
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Length
    Price
    GBLCT-D3-01
    22121010
    1 m
    $48.33 / EA
    SKU
    22121010
    Length
    1 m
    $48.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GBLCT-D3-02
    22121011
    2 m
    $52.16 / EA
    SKU
    22121011
    Length
    2 m
    $52.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GBLCT-D3-03
    22121012
    3 m
    $55.98 / EA
    SKU
    22121012
    Length
    3 m
    $55.98 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GBLCT-D3-05
    22121013
    5 m
    $63.50 / EA
    SKU
    22121013
    Length
    5 m
    $63.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    GBLCT-D3-10
    22121014
    10 m
    $82.76 / EA
    SKU
    22121014
    Length
    10 m
    $82.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock