Allen Tel GBMFT-D2-08 Multimode OM1 Duplex MTRJ(F) to ST Fiber Optic Cable, 8 M | Graybar Store
     
Allen Tel - Multimode OM1 Duplex MTRJ(F) to ST Fiber Optic Cable, 8 M - GBMFT-D2-08
+ / - Hover over image to Zoom
Other Views

    Multimode OM1 Duplex MTRJ(F) to ST Fiber Optic Cable, 8 M

    Manufacturer: Allen Tel
    Manufacturer #: GBMFT-D2-08
    SKU: 25088962
    $66.72
    Checking Pricing
         
    Length:8 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GBMFT-D2-08
    • Connector Configuration MTRJ - Female to ST
    • Fiber Cord Type Duplex
    • Fiber Type Multimode - OM1
    • Jacket Color Orange
    Product Overview:
    Multimode (OM1) duplex MTRJ female to ST fiber jumper with an orange jacket. 8 Meters.
    • Full line of high quality singlemode and multimode fiber optic cable assemblies
    • All cables are 100% tested for insertion loss and back reflection
    • Available in industry standard lengths in meters
    • Individual removable dust covers