Leviton Multimedia Outlet System VGA/HD15 Feedthrough Module | Graybar Store
     
Leviton - Multimedia Outlet System VGA/HD15 Feedthrough Module
+ / - Hover over image to Zoom
Other Views

    Multimedia Outlet System VGA/HD15 Feedthrough Module

    Manufacturer: Leviton
         

    Leviton VGA HD15 Feedthrough Multimedia Outlet System (MOS) module is an analog connector for video signal transmission. The module snaps into MOS wallplates and surface mount boxes.

    • Compatible with single- and dual-gang MOS wallplates and surface mount boxes
    • Use with video cables compromised of (3) coax, (R,G,B), (4) UTP, (2) conductor lines for horizontal and vertical sync, and (1) drain
    • Manufacturer Leviton
    • Termination Style Push-On
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Units High
    Price
    41293-HDW
    22108939
    White
    1
    $21.47 / EA
    SKU
    22108939
    Color
    White
    No. of Units High
    1
    $21.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    41293-HDI
    22108942
    Ivory
    1
    $18.39 / EA
    SKU
    22108942
    Color
    Ivory
    No. of Units High
    1
    $18.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    41293-HDE
    25063243
    Black
    1
    $33.34 / EA
    SKU
    25063243
    Color
    Black
    No. of Units High
    1
    $33.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    41293-HDG
    25473841
    Grey
    1
    $33.34 / EA
    SKU
    25473841
    Color
    Grey
    No. of Units High
    1
    $33.34 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock