Fluke Networks MFTK-MM850-SM1550 MultiFiber Pro Testing Kit | Graybar Store
Fluke Networks - MultiFiber Pro Testing Kit - MFTK-MM850-SM1550
+ / - Hover over image to Zoom
Other Views

    MultiFiber Pro Testing Kit

    Manufacturer: Fluke Networks
    Manufacturer #: MFTK-MM850-SM1550
    SKU: 25644640
    $21,535.58
    Checking Pricing
         
    Power Source:2 AA alkaline batteries
    Tool Application:Fiber Certification & Troubleshooting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MFTK-MM850-SM1550
    • Type MFTK-MM850-SM1550
    • Power Source 2 AA alkaline batteries
    • Tool Application Fiber Certification & Troubleshooting
    • ECCN 5B991
    • Country of Origin LT - Lithuania
    Product Overview:
    MFTK-MM850-SM1550,MULTIFIBER PRO KIT WITH 850/1550NM PMLS
    MultiFiber Pro takes the complexity out of testing MPO trunks for loss and polarity. With an on-board MPO connector, it is the first tester to automate the MPO fiber-trunk testing process without using a fan-out cord. The power meter/light source boasts industry-first functions such as automatic scanning of all twelve fibers and display of test results in an easy-to-read bar graph. These innovative features allow MultiFiber Pro kits to eliminate the complexity of testing MPO trunks, making it 90 percent faster than the traditional simplex test methods.