NSI Industries IPLG6-3 Multi-Tap | Graybar Store
NSI Industries - Multi-Tap - IPLG6-3
+ / - Hover over image to Zoom
Other Views


    Manufacturer: NSI Industries
    Manufacturer #: IPLG6-3
    SKU: 25172015
    Checking Pricing
    Wire Size:6 to 14 (Class B, C, D) AWG, 6 to 14 (Class K, M, I) AWG
    Use With:Copper Conductors; Plastisol Wires
    No. of Ports:3
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLG6-3
    • No. of Ports 3
    • UNSPSC 39121405
    • Insulation Material Plastisol
    • Materials Tin-Plated Copper
    Product Overview:
    Polaris™ Multi-Tap, Plastisol, Wire Size: 6 to 14 (Class B, C, D) AWG; 6 to 14 (Class K, M, I) AWG, High-Dielectric Strength Plastisol, No. of Ports: 3