Allen Tel ATR-15PL-HC Multi-Media Enclosure, Plastic, 15 in. | Graybar Store
     
Allen Tel - Multi-Media Enclosure, Plastic, 15 in. - ATR-15PL-HC
+ / - Hover over image to Zoom
Other Views

    Multi-Media Enclosure, Plastic, 15 in.

    Manufacturer: Allen Tel
    Manufacturer #: ATR-15PL-HC
    SKU: 25894742
    $70.56
    Checking Pricing
         
    Cable Entry:Bottom and Top
    Color:White
    Depth:4.875 in.
    Height:18.5 in.
    Width:15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATR-15PL-HC
    • Color White
    • Type Multi-Media
    • UNSPSC 43223300
    • Cable Entry Bottom and Top
    • Depth 4.875 in.
    • Height 18.5 in.
    • Materials Plastic
    • Width 15 in.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Multi-media enclosure is 15 inches wide and constructed of white plastic. Enclosure can be used with all Allen Tel's line of MDU modules.
    Multi-media plastic enclosure:
    • Design provides convenient and easy installation and distribution for a full range of voice, data, audio, and video wiring within residential and commercial premises.
    • Plastic construction reduces the electrical interference to wireless signals and improves wireless signal range.
    • Hinged design door can be reversed to swing open from left or right
    • Flush mounted door
    • Door Vents allow for cooling
    • Knock outs on the top and bottom for cable entry and routing
    • Knock out for locking kit
    • Flame retardant and UV resistant
    • Accepts all Allen Tel's line of MDU Modules