B-Line (Eaton) B212-3/8ZN Zinc Plated Steel 2-Piece Rigid/IMC Conduit Clamp, 3/8 in. | Graybar Store
     
B-Line (Eaton) - Zinc Plated Steel 2-Piece Rigid/IMC Conduit Clamp, 3/8 in. - B212-3/8ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel 2-Piece Rigid/IMC Conduit Clamp, 3/8 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B212-3/8ZN
    SKU: 88035390
    $19.18
    Checking Pricing
         
    Jaw Capacity (Inches):3/8
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/2-13
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B212-3/8ZN
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Conduit Type RIgid/IMC
    • Fitting Type Beam Clamp
    • Jaw Capacity (Inches) 3/8
    • Materials Zinc Plated Steel
    • Rod Size (Inches) 1/2-13
    • Series 2000
    • SKU Spec Sheet
      B212-3/8ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Multi-Grip Pipe Clamp with a zinc plated finish, 3/8 inch jaw capacity.