B-Line (Eaton) B2209HDG Multi-Grip Pipe Clamp | Graybar Store
B-Line (Eaton) - Multi-Grip Pipe Clamp - B2209HDG
+ / - Hover over image to Zoom
Other Views

    Multi-Grip Pipe Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2209HDG
    SKU: 25169879
    $10.25
    Checking Pricing
         
    Trade Size (Inches):3/4
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Color / Finish:HOT-DIPPED GALVANIZED
    Jaw Capacity (Inches):0.917 to 1.081
    Brand or Series:B-Line; Eaton
    Fitting Type:Conduit Clamp
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2209HDG
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Conduit/Pipe Clamp, Multi-Grip
    • UNSPSC 30101804
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B-Line; Eaton
    • Color / Finish HOT-DIPPED GALVANIZED
    • Conduit Type IMC; Pipe; Rigid; Thinwall (EMT)
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 0.917 to 1.081
    • Material Finish Hot Dipped Galvanized
    • Materials 16 Gauge Low Carbon Steel
    • Mounting Channel
    • Series B2207 thru B2213
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      B2209HDG Specification Sheet
      B2209HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Multi-Grip Pipe Clamp, Hot Dipped Galvanized, Conduit Clamp, Load Rating: 400 (Design Load 1) lb; 50 (Design Load 2) lb; 50 (Design Load 3) lb, IMC; Pipe; Rigid; Thinwall (EMT), Jaw Capacity (Inches): 0.917 to 1.081 in
    Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 To 1.081 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse