Hubbell Wiring Device - Kellems HBL317SBK Multi-Connect® Modular Face Plate, Screw Mount, Raised Access/Recessed Concrete Floor Boxes, Hubbell 6-Port, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Multi-Connect® Modular Face Plate, Screw Mount, Raised Access/Recessed Concrete Floor Boxes, Hubbell 6-Port, Black - HBL317SBK
+ / - Hover over image to Zoom
Other Views

    Multi-Connect® Modular Face Plate, Screw Mount, Raised Access/Recessed Concrete Floor Boxes, Hubbell 6-Port, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL317SBK
    SKU: 99709703
    $8.29
    Checking Pricing
         
    Color:Black
    Opening:Hubbell 6-Port
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL317SBK
    • Color Black
    • UNSPSC 39121302
    • Materials Non-Metallic
    • Mounting Type Screw Mount
    • Opening Hubbell 6-Port
    • SKU Spec Sheet
      HBL317SBK Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Black screw-type Hubbell 6-port opening face plate for use on recessed concrete and raised access floor boxes.
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, MULTI-CONNECTSystem, Face Plate, 6-Port, SNAP, Black