Hubbell Wiring Device - Kellems HBLBL300SBK Multi-Connect® Modular Face Plate, Screw Mount, Raised Access/Recessed Concrete Floor Boxes, Blank, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Multi-Connect® Modular Face Plate, Screw Mount, Raised Access/Recessed Concrete Floor Boxes, Blank, Black - HBLBL300SBK
+ / - Hover over image to Zoom
Other Views

    Multi-Connect® Modular Face Plate, Screw Mount, Raised Access/Recessed Concrete Floor Boxes, Blank, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLBL300SBK
    SKU: 99709712
    $5.80
    Checking Pricing
         
    Color:Black
    Opening:Blank
    Mounting Type:Screw Mount
    Material:High Impact-Resistant Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLBL300SBK
    • Color Black
    • UNSPSC 39121302
    • Materials Non-Metallic
    • Mounting Type Screw Mount
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, MULTI-CONNECTSystem, Face Plate, Screw Mount, Blank, Black
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, MULTI-CONNECTSystem, Face Plate, Screw Mount, Blank, Black