Belden 8691 0601000 Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 18 AWG, 12 Conductor, 1000 ft. | Graybar Store
     
Belden - Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 18 AWG, 12 Conductor, 1000 ft. - 8691 0601000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Audio, Control And Instrumentation Cable, Non-Plenum, 18 AWG, 12 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8691 0601000
    SKU: 88030644
    $4,774.84
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:12
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8691 0601000
    • Cable Type Non-Plenum
    • No. of Conductors 12
    • Type Non-Plenum
    • UNSPSC 26121600
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    8691 Multi-Conductor Audio, Control And Instrumentation Cable, PVC, Tinned Copper, Non-Plenum, Length: 1000 ft