General Cable 6C18-CMR-GY-RB-GCC Carol® Brand Riser Unshielded Electronic Cable, Grey, 18 AWG, 6 Bare Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Brand Riser Unshielded Electronic Cable, Grey, 18 AWG, 6 Bare Copper Conductors, 1000 ft. Reel - 6C18-CMR-GY-RB-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Riser Unshielded Electronic Cable, Grey, 18 AWG, 6 Bare Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 6C18-CMR-GY-RB-GCC
    SKU: 25418634
    $343.85
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:6
    Cable Type:Riser
    Color:Grey
    Standard:NEC CL3R, CMR, FPLR
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6C18-CMR-GY-RB-GCC
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 6
    • Application Sound/Alarm, Security
    • Type Riser
    • Brand Carol
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Premium PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Standard NEC CL3R, CMR, FPLR
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unshielded electronic cable has (6) 18 AWG bare copper conductors. Cable is grey and packaged in a 1000 ft. reel. Cable is rated NEC CL3R, CMR, FPLR. General cable alt mfr no. E1036S.41.10