Square D (Schneider Electric) MG17424 Multi 9™ 5A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, D Curve | Graybar Store
Square D (Schneider Electric) - Multi 9™ 5A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, D Curve - MG17424
+ / - Hover over image to Zoom
Other Views

    Multi 9™ 5A 277V 1-Pole Miniature Circuit Breaker/Supplementary Protector, D Curve

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG17424
    SKU: 95042827
    $63.13
    Checking Pricing
         
    Amps:5A
    Voltage (Volts):277
    Pole:1-Pole
    Interrupting Rating:5kA
    Mounting Type:DIN Rail (35mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG17424
    • Voltage (Volts) 277
    • UNSPSC 39121603
    • Amps 5A
    • Interrupting Rating 5kA
    • Mounting Type DIN Rail (35mm)
    • Pole 1-Pole
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Multi 9™ 5A 277V 1-pole D-curve miniature circuit breaker/supplementary protector.