Marley Electric & Heating MUH254 Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 480V, 3 Phase, 2100/1800 CFM, 85.2 BTU | Graybar Store
     
Marley Electric & Heating - Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 480V, 3 Phase, 2100/1800 CFM, 85.2 BTU - MUH254
+ / - Hover over image to Zoom
Other Views

    Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 480V, 3 Phase, 2100/1800 CFM, 85.2 BTU

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH254
    SKU: 88170707
    $1,865.78
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH254
    • UNSPSC 40101800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Forced Air Unit Heater, 480V, 30 Ampere, Power Rating 25 kw, 3 Phase, 24V Standard Transformer Control, Capacity 85.2 Btu/Hr, Aluminum Finned Copper Clad Sheathed Steel Heating Element, Completely Enclosed Fan Motor, Air Flow Rate 1800/2100 CFM, Heavy Gauge Die Formed Steel, Horizontal/Vertical Mounting, Size 26 5/8 Inch W x 11 3/4 Inch D x 30 Inch H, Application Aircraft Hanger, Factory, Garage, Power Station, Shipping Room, Stores, Warehouse, Approval UL (Canada and US), Qmark Brand, MUH Model