Marley Electric and Heating MUH154 Heater, Bronze, Neutral Grey, 18 A, 19 in L, 480 V, 15 kW | Graybar Store
     
Marley Electric and Heating - Heater, Bronze, Neutral Grey, 18 A, 19 in L, 480 V, 15 kW - MUH154
+ / - Hover over image to Zoom
Other Views

    Heater, Bronze, Neutral Grey, 18 A, 19 in L, 480 V, 15 kW

    Manufacturer: Marley Electric and Heating
    Manufacturer #: MUH154
    SKU: 88170701
    $1,318.59
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Advanced Pull-Through Air Flow Design
    Amperage:18 A
    Length:19 in.
    Voltage Rating:480 V
    Watts:15 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # MUH154
    • Amperage 18 A
    • UNSPSC 40101800
    • Additional Features Advanced Pull-Through Air Flow Design
    • Finish Bronze With Neutral Grey Finish
    • Length 19 in.
    • Watts 15 kW
    • Voltage Rating 480 V
    Product Overview:
    Heater, Bronze, Neutral Grey, Advanced Pull-Through Air Flow Design, Automatic Reset Linear Thermal Cut-Out