Marley Electric and Heating MUH0341 Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 480V, 3 Phase, 350 CFM, 10.2 BTU | Graybar Store
     
Marley Electric and Heating - Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 480V, 3 Phase, 350 CFM, 10.2 BTU - MUH0341
+ / - Hover over image to Zoom
Other Views

    Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 480V, 3 Phase, 350 CFM, 10.2 BTU

    Manufacturer: Marley Electric and Heating
    Manufacturer #: MUH0341
    SKU: 89021728
    $549.45
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # MUH0341
    • UNSPSC 40101800
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Forced Air Unit Heater, 480V, 8.6 Ampere, Power Rating 3 kw, 3 Phase, 24V Standard Transformer Control, Capacity 10.2 Btu/Hr, Aluminum Finned Copper Clad Sheathed Steel Heating Element, Completely Enclosed Fan Motor, Air Flow Rate 350 CFM, Heavy Gauge Die Formed Steel, Horizontal/Vertical Mounting, Size 14 Inch W x 7 1/2 Inch D x 16 Inch H, Application Aircraft Hanger, Factory, Garage, Power Station, Shipping Room, Stores, Warehouse, Approval UL (Canada and US), Qmark Brand, MUH Model