Cooper Wheelock MTWPB-2475W-NW MTWPB-2475W-NW | Graybar Store
Cooper Wheelock - MTWPB-2475W-NW - MTWPB-2475W-NW
+ / - Hover over image to Zoom
Other Views

    MTWPB-2475W-NW

    Manufacturer: Cooper Wheelock
    Manufacturer #: MTWPB-2475W-NW
    SKU: 25444271
    $0.00
    Checking Pricing
         
    Additional Features:Compatibility with Reverse Polarity Supervision Circuits; Mounts to Standard Electrical Boxes; Multitone Appliance
    Temp. Rating:-31 to 150 °F
    Voltage (Volts):24
    Dimensions:5.126 W x 3 D x 5.126 H in
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # MTWPB-2475W-NW
    • Color Blue
    • Dimensions 5.126 W x 3 D x 5.126 H in
    • Voltage (Volts) 24
    • Additional Features Compatibility with Reverse Polarity Supervision Circuits; Mounts to Standard Electrical Boxes; Multitone Appliance
    • Temp. Rating -31 to 150 °F
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® Cooper Wheelock Horn Strobe, Voltage (Volts): 24 V, Dimensions: 5.126 W x 3 D x 5.126 H in, Blue, Temp. Rating: -31 to 150 °F
    Dual Encoder H.264/MJPEG; Fast Frame Rates; Outdoor Rated IP66 and Tamper-Resistant Housing; Remote Focus/Zoom Motorized P-Iris Lens; User-Friendly Web Interface