Graybar Vendor MTW/TEW-16-STR-WHT-500S TEW Machine Tool Wire, 16 AWG, White, 500 ft. Spool | Graybar Store
     
Graybar Vendor - TEW Machine Tool Wire, 16 AWG, White, 500 ft. Spool - MTW/TEW-16-STR-WHT-500S
+ / - Hover over image to Zoom
Other Views

    TEW Machine Tool Wire, 16 AWG, White, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/TEW-16-STR-WHT-500S
    SKU: 98413468
    $47.82
    Checking Pricing
         
    Color:White
    Conductor Size:16 AWG
    Conductor Material:Copper
    Length:500 ft. Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/TEW-16-STR-WHT-500S
    • Color White
    • Wire Type TEW
    • UNSPSC 26121545
    • Conductor Material Copper
    • Conductor Size 16 AWG
    • Length 500 ft. Spool
    • ECCN EAR99
    Product Overview:
    500 foot spool 16 AWG white MTW wire.
    Type TEW machine tool wire can be used in dry locations not to exceed 105°C or wet locations not to exceed 60°C.
    • 600V
    • Copper Conductor
    • PVC Insulation
    • Heat, Moisture and Oil Resistant