Graybar Vendor MTW/TEW-16-STR-GRN-500S TEW Machine Tool Wire, 16 AWG, Green, 500 ft. Spool | Graybar Store
     
Graybar Vendor - TEW Machine Tool Wire, 16 AWG, Green, 500 ft. Spool - MTW/TEW-16-STR-GRN-500S
+ / - Hover over image to Zoom
Other Views

    TEW Machine Tool Wire, 16 AWG, Green, 500 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/TEW-16-STR-GRN-500S
    SKU: 98413461
    $49.68
    Checking Pricing
         
    Color:Green
    Conductor Size:16 AWG
    Conductor Material:Copper
    Length:500 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/TEW-16-STR-GRN-500S
    • Color Green
    • Wire Type TEW
    • UNSPSC 26121545
    • Conductor Material Copper
    • Conductor Size 16 AWG
    • Length 500 ft.
    • ECCN EAR99
    Product Overview:
    500 foot spool 16 AWG green MTW wire.
    Type TEW machine tool wire can be used in dry locations not to exceed 105°C or wet locations not to exceed 60°C.
    • 600V
    • Copper Conductor
    • PVC Insulation
    • Heat, Moisture and Oil Resistant