Graybar Vendor MTW/AWM-8-ORN-500R Machine Tool Wire, 8 AWG, Orange, 500 ft. Reel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Graybar Vendor - Machine Tool Wire, 8 AWG, Orange, 500 ft. Reel - MTW/AWM-8-ORN-500R
+ / - Hover over image to Zoom
Other Views

    Machine Tool Wire, 8 AWG, Orange, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: MTW/AWM-8-ORN-500R
    SKU: 25726294
    $270.63
    Checking Pricing
         
    Conductor Size:8 AWG
    Color:Orange
    Length:500 ft. Reel
    Conductor Material:Bare Copper
    No. of Conductors:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # MTW/AWM-8-ORN-500R
    • Color Orange
    • No. of Conductors 1
    • Type Machine Tool Wire
    • UNSPSC 26121545
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Insulation Material PVC
    • Length 500 ft. Reel
    • Temperature Rating 105°C
    • Voltage 600V
    • ECCN EAR99
    Product Overview:
    500 foot reel 8 AWG orange MTW wire.
    Machine Tool Wire
    • Rated 600V
    • Temperated rated Dry Locations 90°C, Wet Locations 60°C
    • Fully annealed stranded Bare Copper Conductor
    • Insulation: Premium-grade, color-coded Polyvinylchloride (PVC)
    • Outstanding oil, flame and moisture resistance
    • Extra-flexible
    • UL Listed
    • CSA Listed
    • RoHS Compliant