Panduit MTM1H-C Cable Tie Mount, 1-Hole Foldover Mount With #8 (M4) Screw, 0.90 L x 0.40 W x 0.17 in. H, Stainless Steel 304 (100) | Graybar Store
     
Panduit - Cable Tie Mount, 1-Hole Foldover Mount With #8 (M4) Screw, 0.90 L x 0.40 W x 0.17 in. H, Stainless Steel 304 (100) - MTM1H-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mount, 1-Hole Foldover Mount With #8 (M4) Screw, 0.90 L x 0.40 W x 0.17 in. H, Stainless Steel 304 (100)

    Manufacturer: Panduit
    Manufacturer #: MTM1H-C
    SKU: 92139240
    $1.06
    Checking Pricing
         
    Color:Natural
    Mounting Type:#8 (M4) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MTM1H-C
    • Color Natural
    • UNSPSC 39121703
    • Materials Stainless Steel Type 304
    • Mounting Type #8 (M4) Screw
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The stainless steel type 304 tie mount uses 1 hole foldover mounting with a #8 (M4) screw. It comes in packages of 100.
    The stainless steel type 304 tie mount uses 1 hole foldover mounting with a #8 (M4) screw. It comes in packages of 100.