Leviton MT563-SW Narrow Body Duplex Receptacle, 20A, 125V, Tamper-Resistant, Self-Grounding, White | Graybar Store
     
Leviton - Narrow Body Duplex Receptacle, 20A, 125V, Tamper-Resistant, Self-Grounding, White - MT563-SW
+ / - Hover over image to Zoom
Other Views

    Narrow Body Duplex Receptacle, 20A, 125V, Tamper-Resistant, Self-Grounding, White

    Manufacturer: Leviton
    Manufacturer #: MT563-SW
    SKU: 25646790
    $9.44
    Checking Pricing
         
    Color:White
    Connection:Modular Terminal
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Fed Spec WC-596 (File E13399);UL Listed 498 (File E13399)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MT563-SW
    • Color White
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Connection Modular Terminal
    • Standard NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);CSA C22.2 No. 42 (File 152105);UL Fed Spec WC-596 (File E13399);UL Listed 498 (File E13399)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Narrow Body Duplex Receptacle, 20A, 125V, Fed Spec Commercial Grade, Tamper-Resistant, Self-Grounding, White