Cooper Wheelock MT4-12/24-R MT4-12/24-R | Graybar Store
Cooper Wheelock - MT4-12/24-R - MT4-12/24-R
+ / - Hover over image to Zoom
Other Views

    MT4-12/24-R

    Manufacturer: Cooper Wheelock
    Manufacturer #: MT4-12/24-R
    SKU: 25164604
    $41.57
    Checking Pricing
         
    Voltage (Volts):12; 24
    Color:Red
    Additional Features:Audible Sounds; No Additional Trimplate Required for Flush Mounting; Selectable Input Voltage
    Dimensions:5.13 W x 2.17 D x 5.13 H in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # MT4-12/24-R
    • Color Red
    • Dimensions 5.13 W x 2.17 D x 5.13 H in
    • Voltage (Volts) 12; 24
    • Additional Features Audible Sounds; No Additional Trimplate Required for Flush Mounting; Selectable Input Voltage
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® Cooper Wheelock Multitone Horn, Voltage (Volts): 12 V; 24 V, Dimensions: 5.13 W x 2.17 D x 5.13 H in, Red
    Dual Encoder H.264/MJPEG; Fast Frame Rates; Outdoor Rated IP66 and Tamper-Resistant Housing; Remote Focus/Zoom Motorized P-Iris Lens; User-Friendly Web Interface