Leviton MT163 Decora Plug Modular Receptacle, 20A, 125V, Tamper-Resistant, Nylon, Commercial Grade, Brown | Graybar Store
     
Leviton - Decora Plug Modular Receptacle, 20A, 125V, Tamper-Resistant, Nylon, Commercial Grade, Brown - MT163
+ / - Hover over image to Zoom
Other Views

    Decora Plug Modular Receptacle, 20A, 125V, Tamper-Resistant, Nylon, Commercial Grade, Brown

    Manufacturer: Leviton
    Manufacturer #: MT163
    SKU: 25567109
    $12.26
    Checking Pricing
         
    Color:Brown
    Connection:Modular Terminal
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed;CSA Certified (File 152105);UL Listed 498 (File E13399)RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MT163
    • Color Brown
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Connection Modular Terminal
    • Standard NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed;CSA Certified (File 152105);UL Listed 498 (File E13399)RoHS Compliant
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Decora Plug Modular Receptacle, 20A, 125V, Tamper-Resistant, Nylon, Commercial Grade, Brown