CommScope MST-0NXX00-B0100U DLX® Mini-MST, Fiber Optic Multiport Service Terminal, 4-Port, 1x4 Splitter, Locate/Tonable, Flat Loose Tube Cable, 100 ft | Graybar Store
     
CommScope - DLX® Mini-MST, Fiber Optic Multiport Service Terminal, 4-Port, 1x4 Splitter, Locate/Tonable, Flat Loose Tube Cable, 100 ft - MST-0NXX00-B0100U
+ / - Hover over image to Zoom
Other Views

    DLX® Mini-MST, Fiber Optic Multiport Service Terminal, 4-Port, 1x4 Splitter, Locate/Tonable, Flat Loose Tube Cable, 100 ft

    Manufacturer: CommScope
    Manufacturer #: MST-0NXX00-B0100U
    SKU: 25784607
    $168.44
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Kit Includes:Universal Mounting Bracket
    No. of Ports:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # MST-0NXX00-B0100U
    • No. of Ports 4
    • Kit Includes Universal Mounting Bracket
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The 4-port mini-MST fiber service terminal is a great solution when a small footprint with a high concentration of connections is required. The miniature DLX connection ports are hardened making them ideal for the rugged outside plant environment.