Lithonia Lighting MSL5000LML/LVMVGZ1040K80CRIMBCS93BLL20 MSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 5,000 Lumens, 4000K, Matte Black, 600V SEOOW Black Cord-No Plug | Graybar Store
     
Lithonia Lighting - MSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 5,000 Lumens, 4000K, Matte Black, 600V SEOOW Black Cord-No Plug - MSL5000LML/LVMVGZ1040K80CRIMBCS93BLL20
+ / - Hover over image to Zoom
Other Views

    MSL Series Low Bay, LED, 120/277V, 0-10V Dimming Driver, 5,000 Lumens, 4000K, Matte Black, 600V SEOOW Black Cord-No Plug

    Manufacturer: Lithonia Lighting
    Manufacturer #: MSL5000LML/LVMVGZ1040K80CRIMBCS93BLL20
    SKU: 25856203
    $284.01
    Checking Pricing
         
    Lumens:5,000
    Voltage Rating:120/277V
    Driver:0-10V Dimming
    Color Temperature (Kelvin):4000
    CRI:80
    Color:Matte Black
    Additional Features:600V SEOOW Black Cord, No Plug
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # MSL5000LML/LVMVGZ1040K80CRIMBCS93BLL20
    • Color Matte Black
    • Additional Features 600V SEOOW Black Cord, No Plug
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    • Lumens 5,000
    • Voltage Rating 120/277V
    • Driver 0-10V Dimming
    • ECCN EAR99
    Product Overview: