GE Lighting MSCL40S0A22FMC3 Parking Lot Lights, High Pressure Sodium, 120V, 208V, 240V, 277V, Grey, Medium | Graybar Store
     
GE Lighting - Parking Lot Lights, High Pressure Sodium, 120V, 208V, 240V, 277V, Grey, Medium - MSCL40S0A22FMC3
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, High Pressure Sodium, 120V, 208V, 240V, 277V, Grey, Medium

    Manufacturer: GE Lighting
    Manufacturer #: MSCL40S0A22FMC3
    SKU: 25013191
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MSCL40S0A22FMC3
    • Color Grey
    • UNSPSC 39111600
    • Lamp Type High Pressure Sodium
    • Light Distribution Medium
    • Voltage 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    Product Overview:
    M-400 Roadway Luminaire with Cutoff Optics - MSCL
    Universal two-bolt slipfitter ;Die-cast aluminum housing with polyester powder gray paint finish ;Adjustable mogul base socket (house side) - E39 standard ;Standardized reflector ;“Dead back” tunnel type, FRP terminal board ;UL Listed for wet location available as an option ;Metal pest guard standard (not required for 2 in. pipe mounting) ;No-tool PE receptacle Plug-in ignitor available ;Cutoff photometrics ;External paddle type stainless steel bail latch ;True 90° cutoff—no light above 90° (meets RP8-2000 for full cutoff) with flat glass