GE Lighting MSCL40E1A22FMC3 Parking Lot Lights, Metal Halide, 120V, Medium | Graybar Store
     
GE Lighting - Parking Lot Lights, Metal Halide, 120V, Medium - MSCL40E1A22FMC3
+ / - Hover over image to Zoom
Other Views

    Parking Lot Lights, Metal Halide, 120V, Medium

    Manufacturer: GE Lighting
    Manufacturer #: MSCL40E1A22FMC3
    SKU: 25567192
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # MSCL40E1A22FMC3
    • Lamp Type Metal Halide
    • Light Distribution Medium
    • Voltage 120 V
    • ECCN EAR99
    Product Overview:
    M-400 Roadway Luminaire with Cutoff Optics - MSCL
    Universal two-bolt slipfitter;Die-cast aluminum housing with polyester powder gray paint finish;Adjustable mogul base socket (house side) - E39 standard;Standardized reflector;“Dead back” tunnel type;FRP terminal board;UL Listed for wet location available as an option;Metal pest guard standard (not required for 2 in. pipe mounting);No-tool PE receptacle;Plug-in ignitor available;Cutoff photometrics;External paddle type stainless steel bail latch;True 90° cutoff—no light above 90° (meets RP8-2000 for full cutoff) with flat glass