Lutron MSCL-OP153M-IV MAESTRO 600W HAL/150WCFL-LED OCC SNS WH | Graybar Store
     
Lutron - MAESTRO 600W HAL/150WCFL-LED OCC SNS WH - MSCL-OP153M-IV
+ / - Hover over image to Zoom
Other Views

    MAESTRO 600W HAL/150WCFL-LED OCC SNS WH

    Manufacturer: Lutron
    Manufacturer #: MSCL-OP153M-IV
    SKU: 25574487
    $46.81
    Checking Pricing
         
    Color:Ivory
    Voltage Rating:120 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MSCL-OP153M-IV
    • Color Ivory
    • UNSPSC 39122236
    • Brand Maestro
    Product Overview:
    Maestro occupancy C.L passive infrared occupancy/vacancy sensor that automatically controls the lights in an area in ivory