Thomas and Betts MS206B Male Screw Terminal Insert, Use with B-Series, 6 Contacts & Ground | Graybar Store
     
Thomas and Betts - Male Screw Terminal Insert, Use with B-Series, 6 Contacts & Ground - MS206B
+ / - Hover over image to Zoom
Other Views

    Male Screw Terminal Insert, Use with B-Series, 6 Contacts & Ground

    Manufacturer: Thomas and Betts
    Manufacturer #: MS206B
    SKU: 99466403
    $17.33
    Checking Pricing
         
    Quick Order:Y
    Amperage:16Amp
    Use With:For use with B series
    Voltage Rating:600VAC
    Wire Size:20 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MS206B
    • Type Male
    • Amperage 16Amp
    • UNSPSC 39121410
    • Materials Glass-filled Thermoplastic
    • Wire Size 20 to 14 AWG
    • Use With For use with B series
    • Voltage Rating 600VAC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Male screw terminal insert. For use with B series, 6 contacts with ground.