Fluke Networks MS2-FTK Copper and Fiber Basic Technician's Kit | Graybar Store
     
Fluke Networks - Copper and Fiber Basic Technician's Kit - MS2-FTK
+ / - Hover over image to Zoom
Other Views

    Copper and Fiber Basic Technician's Kit

    Manufacturer: Fluke Networks
    Manufacturer #: MS2-FTK
    SKU: 25237564
    $2,844.92
    Checking Pricing
         
    Tool Application:Copper Verification
    Power Source:2 AA Batteries (Microscanner2), 2 AA Batteries (Simplifiber Pro Power Meter)
    Kit Includes:the MicroScanner (MS2-100) and SimpliFiber Pro (FTK1000) Fiber Test Kit
    Display Type:LCD
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # MS2-FTK
    • Type Copper Verification
    • Display Type LCD
    • Kit Includes the MicroScanner (MS2-100) and SimpliFiber Pro (FTK1000) Fiber Test Kit
    • Power Source 2 AA Batteries (Microscanner2), 2 AA Batteries (Simplifiber Pro Power Meter)
    • Tool Application Copper Verification
    • ECCN 5B991
    • Country of Origin GB - United Kingdom
    Product Overview:
    MS2-FTK, Copper and Fiber Basic Technician's Kit - Includes the MicroScanner (MS2-100) and SimpliFiber Pro (FTK1000) Fiber Test Kit.
    Next-generation MicroScanner verifies voice/data/video cable and services with a revolutionary user interface.
    • Revolutionary Interface - graphical wiremap, length, cable ID, and distance to fault displayed on one screen
    • Multimedia Support - tests all common media types including RJ11, RJ45, Coax, with no need for adapters
    • IntelliTone Toning - trace virtually any cable or wire pair with IntelliTone digital and analog toning
    • VDV Service Detection - verifies today's media services, including 10/100/1000 Ethernet, POTS, and PoE
    • Rugged Housing - integrated rubber holster enhances grip and makes it durable enough for the toughest jobs
    • Oversized Display - large, backlit LCD makes results crystal clear whether in bright sunshine or in a dark closet