Lutron MS-Z101-V-GR Outdoor Motion Sensors, Passive Infrared, 120 to 277V, Grey,Wall | Graybar Store
     
Lutron - Outdoor Motion Sensors, Passive Infrared, 120 to 277V, Grey,Wall - MS-Z101-V-GR
+ / - Hover over image to Zoom
Other Views

    Outdoor Motion Sensors, Passive Infrared, 120 to 277V, Grey,Wall

    Manufacturer: Lutron
    Manufacturer #: MS-Z101-V-GR
    SKU: 25677109
    $96.30
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Installation Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-Z101-V-GR
    • Color Grey
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Maestro 0-10V Dimmer and Vacancy PIR Sensor, single pole/multi-location, 120-277V