Lutron MS-VPS6M2-DV-WH Occupancy Sensor, Passive Infrared, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, 1-Pole,White,Wall | Graybar Store
     
Lutron - Occupancy Sensor, Passive Infrared, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, 1-Pole,White,Wall - MS-VPS6M2-DV-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, 1-Pole,White,Wall

    Manufacturer: Lutron
    Manufacturer #: MS-VPS6M2-DV-WH
    SKU: 25683053
    $45.95
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:White
    Installation Type:Wall Mount
    Additional Features:Passive Infrared Sensors with Exclusive Lutron XCT Technology for Fine Motion Detection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-VPS6M2-DV-WH
    • Color White
    • Additional Features Passive Infrared Sensors with Exclusive Lutron XCT Technology for Fine Motion Detection
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Switch Type 1-Pole
    • Time Delay Type Adjustable
    • Timer Range 1 to 30 min
    • Voltage 120 to 277 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensor