Lutron MS-OPS6M2-DV-BL Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, MS Series | Graybar Store
     
Lutron - Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, MS Series - MS-OPS6M2-DV-BL
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, MS Series

    Manufacturer: Lutron
    Manufacturer #: MS-OPS6M2-DV-BL
    SKU: 25447044
    $45.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Switch Type:1-Pole/3-Way
    Color:Black
    Installation Type:Wall Mount
    Additional Features:Passive Infrared Sensors with Exclusive Lutron XCT Technology for Fine Motion Detection
    Brand or Series:MS Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-OPS6M2-DV-BL
    • Color Black
    • Additional Features Passive Infrared Sensors with Exclusive Lutron XCT Technology for Fine Motion Detection
    • Brand or Series MS Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Switch Type 1-Pole/3-Way
    • Time Delay Type Adjustable
    • Timer Range 1 to 30 Minutes
    • Voltage 120 to 277 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Dimmer Sensor