Lutron MS-OPS5M-LA MAESTRO OCCU SNSR 5A SWTCH 3WAY/MLTI-LOC | Graybar Store
     
Lutron - MAESTRO OCCU SNSR 5A SWTCH 3WAY/MLTI-LOC - MS-OPS5M-LA
+ / - Hover over image to Zoom
Other Views

    MAESTRO OCCU SNSR 5A SWTCH 3WAY/MLTI-LOC

    Manufacturer: Lutron
    Manufacturer #: MS-OPS5M-LA
    SKU: 25408104
    $35.97
    Checking Pricing
         
    Color:Light Almond
    Voltage Rating:120 VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-OPS5M-LA
    • Color Light Almond
    • UNSPSC 39122236
    • Brand Maestro
    Product Overview:
    Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in light almond