Lutron MS-B102-V-WH Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, 1-Pole,White | Graybar Store
     
Lutron - Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, 1-Pole,White - MS-B102-V-WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable Time Delay, 1 to 30 min Timer Range, 120 to 277Vac, 1-Pole,White

    Manufacturer: Lutron
    Manufacturer #: MS-B102-V-WH
    SKU: 25683048
    $86.68
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:White
    Installation Type:Wall Mount
    Additional Features:Fixed Ambient Light Detection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MS-B102-V-WH
    • Color White
    • Additional Features Fixed Ambient Light Detection
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Switch Type 1-Pole
    • Time Delay Type Adjustable
    • Timer Range 1 to 30 min
    • Voltage 120 to 277 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Occupancy Sensor, Passive Infrared/Ultrasonic, Adjustable, 1 to 30 min, 120 to 277 V ac, 1-Pole, White, Wall