Jonard Tools MS-6 Mid Span Slitter | Graybar Store
     
Jonard Tools - Mid Span Slitter - MS-6
+ / - Hover over image to Zoom
Other Views

    Mid Span Slitter

    Manufacturer: Jonard Tools
    Manufacturer #: MS-6
    SKU: 25701699
    $81.56
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    The MS-6 designed to provide easy access to optical fibers in loose buffer tubes 1.2mm - 3.3 mm diameter.
    Designed to provide easy access to optical fibers in loose buffer tubes 1.2mm - 3.3 mm diameter. With 6 precision grooves buffer tube slitting is done without damage to the fiber. The blades are replaceable.Groove Sizes:1.2 - 1.5 mm1.5 - 1.8 mm1.8 - 2.1 mm2.1 - 2.5 mm2.5 - 2.9 mm2.9 - 3.3 mmNote: this tool is specified for use on the OFS EZ-Bend 3.0mm cable.Easy to use: Select the correct groove. Each groove is marked with the recommended fiber size Place the fiber in the groove to be used. The arrow on the top of the MS-6 indicates blade location and pulling direction. Close the tool making sure lock is engaged and pull